Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-475 ABSOLUTE Solar Digital Caliper - 0-8"/0-200mm Range
See all 83 items in product family

Mitutoyo 500-475 ABSOLUTE Solar Digital Caliper - 0-8"/0-200mm Range

Item #: WBB611442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $248.00 Save up to 13%
Price: $ 215.95
Product Information
Customer Review
Product Q&A
Mitutoyo 500-475 ABSOLUTE Solar Caliper - 0-8"/0-200mm Range

  • No more repeated zero setting caused by low light intensity
  • Hard-coated solar panel for increased durability
  • No feat for overspeed errors
  • With thumb roller
  • Supplied in fitted plastic case

Product Specifications

    • STYLESolar
    • DEPTH ROD SHAPERectangular
    • DATA OUTPUTNo
    • RESOLUTION.0005"/.01mm
    • IP RATINGNone
    • RESOLUTION OR GRADUATION - METRIC.01
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • ACCURACY INCH.0005
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • ACCURACY - METRIC.01
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • DESCRIPTIONDigimatic Solar Caliper W/Out SPC Output
    • MANUFACTURERS PART NUMBER500-475
    • MINIMUM SIZE0 In
    • RESOLUTION OR GRADUATION - INCH.0005
    • MAXIMUM SIZE8 In
    • TYPECaliper
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • RANGE0-8"/0-200mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Caliper

Your review: Great price for this unit.

Pros: Well made and a great price

Cons: Poor battery life

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!