Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-762-20 Digimatic Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Mitutoyo 500-762-20 Digimatic Digital Caliper

Item #: WBB611544

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 230.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6"/150mm IP67 Caliper, With SPC Output

  • IP67 Waterproof rated
  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case

Product Specifications

    • STYLECoolant Proof
    • DEPTH ROD SHAPERectangular
    • GIFT ITEMYes
    • DATA OUTPUT CABLE - 40 INCH05CZA624
    • DATA OUTPUTYes
    • RESOLUTION.0005"/.01mm
    • IP RATINGIP67
    • RESOLUTION OR GRADUATION - METRIC.01
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • ACCURACY INCH.001
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • ACCURACY - METRIC.01
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • DESCRIPTIONDigimatic IP67 Caliper W/ SPC Output
    • MANUFACTURERS PART NUMBER500-762-20
    • DATA OUTPUT CABLE - 80 INCH 05CZA625
    • MINIMUM SIZE0 In
    • RESOLUTION OR GRADUATION - INCH.0005
    • MAXIMUM SIZE6 In
    • TYPECaliper
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • RANGE0-6"/0-150mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!