Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 573-721 Digimatic Digital Caliper
See all 90 items in product family

Mitutoyo 573-721 Digimatic Digital Caliper

Item #: WBB611742

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.00 Save up to 15%
Qty Price
1-2 $364.95 ea.
3+ $346.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6"/150mm X .0005"/0.01mm IP67 Point Type Digimatic Caliper, With SPC Output

  • IP67 Waterproof rated
  • Hardened stainless steel construction
  • Inch/Metric
  • Origin Set
  • Supplied in fitted plastic case

Product Specifications

    • STYLEPoint
    • DATA OUTPUTYes
    • BRANDMitutoyo
    • RANGE0-6"/0-150mm
    • ACCURACY INCH.001
    • DESCRIPTIONDigimatic IP67 Point Type Caliper W/SPC Output
    • ACCURACY - METRIC.01
    • RESOLUTION.0005"/.01mm
    • MANUFACTURERS PART NUMBER573-721
    • DEPTH ROD SHAPERectangular
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • RESOLUTION OR GRADUATION - METRIC.01
    • RESOLUTION OR GRADUATION - INCH.0005
    • IP RATINGIP67
    • DATA OUTPUT CABLE - 80 INCH 05CZA625
    • DATA OUTPUT CABLE - 40 INCH05CZA624
    • MAXIMUM SIZE6 In
    • MINIMUM SIZE0 In
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • CASE CONSTRUCTIONPlastic
    • TYPECaliper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Does this come with a manufacturer's Calibration Certificate?

Question Asked By: Cynthia , January 16, 2015

+ View 1 Answer

Answer This Question

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:23