Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-177-30 Digimatic Digital Caliper
See all 146 items in product family

Mitutoyo 500-177-30 Digimatic Digital Caliper

Item #: WBB611880

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$424.95 ea.
3+ $403.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
8"/200mm Digimatic Caliper, w/SPC Output, Carbide ID/OD Jaws

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • Carbide ID/OD Jaws
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case

Product Specifications

    • STYLEEncoder Technology
    • PART NUMBER CROSS REFERENCE500-177-20
    • RESOLUTIONS.0005"/.01mm
    • ACCURACY±.001 In
    • BRANDMitutoyo
    • MANUFACTURER'S PART NUMBER500-177-30
    • TYPECaliper
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTY
    • ROD DIAMETERRectangular
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 In
    • MAXIMUM SIZE8 In
    • DATA OUTPUT CABLE - 40 INCH959149
    • DATA OUTPUT CABLE - 80 INCH 959150
    • RESOLUTION OR GRADUATION - INCH.0005 In
    • RESOLUTION OR GRADUATION - METRIC0.01mm
    • OUTSIDE DIAMETER CONTACT POINT MATERIALCarbide
    • INSIDE DIAMETER CONTACT POINT MATERIAL Carbide
    • DEPTH ROD SHAPERectangular
    • DESCRIPTIONDigimatic Caliper W/ SPC Output & Carbide ID/OD Jaws
    • RANGE0-8"/0-200mm

Customers Who Viewed This Also Viewed