Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 573-702 Digimatic Digital Caliper
See all 147 items in product family

Mitutoyo 573-702 Digimatic Digital Caliper

Item #: WBB611350

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $532.00 Save up to 15%
Qty Price
1-2 $475.95 ea.
3+ $453.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
8"/200mm X .0005"/0.01mm IP67 Offset Digimatic Caliper, With SPC Output

  • IP67 Waterproof rated
  • Hardened stainless steel construction
  • Inch/Metric
  • Origin Set
  • Supplied in fitted plastic case

Product Specifications

    • STYLEOffset
    • IP RATINGIP67
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • DEPTH ROD SHAPERectangular
    • ACCURACY±.001 In
    • BRANDMitutoyo
    • MANUFACTURER'S PART NUMBER573-702
    • TYPECaliper
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTY
    • ROD DIAMETERRectangular
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 In
    • MAXIMUM SIZE8 In
    • DATA OUTPUT CABLE - 40 INCH05CZA624
    • DESCRIPTIONDigimatic IP67 Offset Caliper W/ SPC Output
    • RANGE0-8"/0-200mm
    • RESOLUTIONS.0005"/.01mm
    • DATA OUTPUT CABLE - 80 INCH 05CZA625
    • RESOLUTION OR GRADUATION - INCH.0005 In
    • RESOLUTION OR GRADUATION - METRIC0.01mm

Customers Who Viewed This Also Viewed