Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 959150 80" Scale Cable
See all 90 items in product family

Mitutoyo 959150 80" Scale Cable

Item #: WBB760516

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.20 Save up to 8%
Qty Price
1-2 $51.95 ea.
3+ $50.95 ea.
Product Information
Customer Review
Product Q&A
Mitutoyo 959150 80" Scale Cable

This 40" Scale Cable is for use with Mitutoyo ABSOLUTE Solar Calipers.

Product Specifications

    • BRANDMitutoyo
    • MANUFACTURERS PART NUMBER959150

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:46