Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Asimeto 7307065 Factory Calibrated Digital Caliper w/ Thumb Wheel 0-6"

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Asimeto 7307065 Factory Calibrated Digital Caliper w/ Thumb Wheel 0-6"

Item #: WBB977929

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Asimeto 7307065 Factory Calibrated Digital Caliper w/ Thumb Wheel 0-6"

Features:
  • Resolution: .0005" / 0.01mm / 1/128"
  • Extra Large LCD Readout
  • Origin Position is Retained Through On/Off Cycle
  • Inch/Metric Conversion
Includes:
  • Caliper
  • Battery
  • Certificate of Calibration
  • Warranty Card
  • Instruction Manual

Product Specifications

    • ACCURACY INCH.001
    • PART NUMBER CROSS REFERENCE307-06-1
    • RESOLUTION OR GRADUATION - METRIC.01
    • ACCURACY - METRIC.02
    • IP RATINGNone
    • RESOLUTION OR GRADUATION - INCH.0005
    • DATA OUTPUTNo
    • RESOLUTION.0005"/.01mm
    • MANUFACTURERS PART NUMBER7307065
    • DESCRIPTIONFactory Calibrated Digital Caliper w/ Thumb Wheel
    • BRANDAsimeto
    • RANGE0-6"/0-150mm
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

calipers

Your review: A good solid performer for the money.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result