Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Caliper, 1131-127, 0-12"/0-300mm Range

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

InSize Digital Caliper, 1131-127, 0-12"/0-300mm Range

Item #: WBB925584

Sold By:

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.20 Save up to 8%
Price: $ 288.95
Product Information
Photo/Video Gallery
Product Q&A
InSize Digital Caliper, 1131-127, 0-12"/0-300mm Range

  • Resolution: .0005"/0.01mm
  • Buttons: on/off, zero, inch/mm
  • Automatic power off, move the digital unit to turn on power
  • Battery CR2032
  • Data output
  • Made of stainless steel
  • Optional accessory: SPC cable
  • Supplied in fitted storage case

  • Product Specifications

      • RANGE0-12"/0-300mm
      • DESCRIPTIONInSize Digital Caliper
      • L-DIMENSION16.535"
      • ACCURACY(+/-).002"
      • d-DIMENSION2.953"
      • a-DIMENSION.472"
      • BRANDInSize
      • e-DIMENSION.5"
      • c-DIMENSION.669"

    There are 0 questions and 2 answers for this product.

    Sort by: 

    0 Result

    How deep are the stainless steel jaws?

    Question Asked By: Juel , October 24, 2014

    + View 1 Answer

    Answer This Question

    does this come with a Certificate of Traceablility for NIST?

    Question Asked By: anonymous

    + View 1 Answer

    Answer This Question

    Sort by: 

    0 Result

    Customers Who Viewed This Also Viewed