Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Caliper, 1133-24, 0-24"/0-600mm Range

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

InSize Digital Caliper, 1133-24, 0-24"/0-600mm Range

Item #: WBB925669

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $673.70 Save up to 9%
Price: $616.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
InSize Digital Caliper, 1133-24, 0-24"/0-600mm Range

  • Resolution:.0005"/0.01mm
  • Button functions: on/off, zero, inch/mm, ABS, data preset
  • Absolute and incremental measurement
  • Battery CR2032
  • Data output
  • Made of stainless steel
  • Optional accessory: SPC cable (order no. 7301-SPC1)
  • Supplied in fitted storage case


  • Product Specifications

      • RESOLUTION OR GRADUATION - INCH.0005
      • RESOLUTION OR GRADUATION - METRIC.01
      • DATA OUTPUTYes
      • RESOLUTION.0005"/.01mm
      • MANUFACTURERS PART NUMBER1133-24
      • IP RATINGNone
      • ACCURACY INCH.002
      • ACCURACY - METRIC.05
      • a-DIMENSION.709"
      • e-DIMENSION.8"
      • c-DIMENSION.945"
      • RANGE0-24"/0-600mm
      • b-DIMENSION1.772"
      • d-DIMENSION3.937"
      • L-DIMENSION30.315"
      • BRANDInSize
      • DESCRIPTIONInSize Digital Caliper

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    There are 0 questions and 2 answers for this product.

    Sort by: 
    ...  

    0 Result

    How deep are the stainless steel jaws?

    Question Asked By: Juel , October 24, 2014

    + View 1 Answer

    Answer This Question

    does this come with a Certificate of Traceablility for NIST?

    Question Asked By: anonymous

    + View 1 Answer

    Answer This Question

    Sort by: 
    ...  

    0 Result

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.147.244.157:44