Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Caliper, 1136-1002, 0-1000mm/0-40" Range

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

InSize Digital Caliper, 1136-1002, 0-1000mm/0-40" Range

Item #: WBB925274

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,382.60 Save up to 10%
Price: $1,249.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
InSize Digital Caliper, 1136-1002, 0-1000mm/0-40" Range

  • Resolution: 0.01mm/0.0005"
  • Button function: on/off, zero, mm/inch, ABS, data preset
  • Absolute and incremental measurement
  • Battery CR2032
  • Data output
  • Made of stainless steel
  • Optional accessory: SPC cable


  • Product Specifications

      • DESCRIPTIONInSize Digital Caliper
      • BRANDInSize
      • b-DIMENSION60mm
      • MANUFACTURER'S PART NUMBER816022
      • ACCURACY(+/-)0.08mm
      • c-DIMENSION31mm
      • L-DIMENSION1220mm
      • d-DIMENSION150mm
      • e-DIMENSION20mm
      • a-DIMENSION24mm
      • RANGE0-1000mm/0-40"

    Customers Who Viewed This Also Viewed

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.