Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Caliper, Alloy Case, 1114-200A, 0-8"/0-200mm Range

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

InSize Digital Caliper, Alloy Case, 1114-200A, 0-8"/0-200mm Range

Item #: WBB925688

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.80 Save up to 4%
Price: $ 102.95
Product Information
Photo/Video Gallery
Product Q&A
InSize Digital Caliper, Alloy Case, 1114-200A, 0-8"/0-200mm Range

Features:
  • Die cast zinc alloy casing
  • Resolution:.0005"/0.01mm
  • Buttons: zero, power on/off, inch/mm
  • Battery SR44 or LR44
  • Meets DIN862
  • Made of stainless steel
  • Supplied in fitted storage case


  • Product Specifications

      • a-DIMENSION0.945"
      • BRANDInSize
      • ACCURACY(+/-).0012"
      • c-DIMENSION0.63"
      • b-DIMENSION0.748"
      • MANUFACTURER'S PART NUMBER1114-200A
      • RANGE0-8"/0-200mm
      • d-DIMENSION1.969"
      • L-DIMENSION11.26"
      • DESCRIPTIONInSize Digital Caliper, Alloy Case

    Customers Who Viewed This Also Viewed