Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Caliper W/Jaw, 1133-40, 0-40"/0-1000mm Range

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

InSize Digital Caliper W/Jaw, 1133-40, 0-40"/0-1000mm Range

Item #: WBB925666

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,420.50 Save up to 10%
Price: $ 1284.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
InSize Digital Caliper W/Jaw, 1133-40, 0-40"/0-1000mm Range

  • Resolution:.0005"/0.01mm
  • Button functions: on/off, zero, inch/mm, ABS, data preset
  • Absolute and incremental measurement
  • Battery CR2032
  • Data output
  • Made of stainless steel
  • Optional accessory: SPC cable (order no. 7301-SPC1)
  • Supplied in fitted storage case


  • Product Specifications

      • DESCRIPTIONInSize Digital Caliper W/Jaw
      • MANUFACTURER'S PART NUMBER285062
      • BRANDInSize
      • d-DIMENSION5.906"
      • e-DIMENSION.8"
      • a-DIMENSION.945"
      • ACCURACY(+/-).0031"
      • RANGE0-40"/0-1000mm
      • c-DIMENSION1.220"
      • b-DIMENSION2.362"
      • L-DIMENSION48.031"

    Customers Who Viewed This Also Viewed