Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Gear Tooth Caliper, 1181-M50A, P1/2-P5 Range

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

InSize Digital Gear Tooth Caliper, 1181-M50A, P1/2-P5 Range

Item #: WBB925246

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $444.40 Save up to 8%
Price: $ 406.95
Product Information
Photo/Video Gallery
Product Q&A
InSize Digital Gear Tooth Caliper, 1181-M50A, P1/2-P5 Range

  • Resolution:.0005"/0.01mm
  • Carbide tips
  • Button functions: zero, on/off,inch/mm
  • Battery SR44 or LR44
  • Made of stainless steel
  • Supplied in fitted storage case


  • Product Specifications

      • b1-DIMENSION.630"
      • b2-DIMENSION.630"
      • L1-DIMENSION8.661"
      • BRANDInSize
      • DESCRIPTIONInSize Digital Gear Tooth Caliper
      • RANGEP1/2-P5
      • ACCURACY(+/-).0016"
      • a-DIMENSION1.988"
      • d-DIMENSION2.165"
      • L2-DIMENSION7.480"
      • MANUFACTURER'S PART NUMBER280659

    Customers Who Viewed This Also Viewed