Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Digital Inside Groove Caliper, 1120-150AE, 1- 6" Range

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

InSize Digital Inside Groove Caliper, 1120-150AE, 1- 6" Range

Item #: WBB925558

Sold By: globalindustrial.com

Ships same day. Only 7 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 195.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
InSize Digital Inside Groove Caliper, 1120-150AE, 1- 6" Range

  • Measures wall thickness of tubes
  • Resolution:.0005"/0.01mm
  • Buttons: on/off, zero, inch/mm
  • Automatic power off, move the digital unit to turn on power
  • Battery CR2032
  • Data output
  • Made of stainless steel
  • Optional accessory: SPC cable
  • Supplied in fitted storage case


  • Product Specifications

      • MANUFACTURERS PART NUMBER1120-150AE
      • DESCRIPTIONInSize Digital Inside Groove Caliper
      • ACCURACY INCH.0016
      • e-DIMENSION.039"
      • d-DIMENSION1.181"
      • c-DIMENSION.630"
      • b-DIMENSION.5"
      • a-DIMENSION.197"
      • BRANDInSize
      • RANGE1- 6"
      • RESOLUTION.0005"/.01mm
      • DATA OUTPUTYes
      • ACCURACY - METRIC.04
      • IP RATINGNone
      • RESOLUTION OR GRADUATION - INCH.0005
      • RESOLUTION OR GRADUATION - METRIC.01
      • L-DIMENSION9.843"

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 

    1 Result

    Very nice.

    Your review: I originally purchased one, and then went back and ordered two more! They are accurate and easy to use.

    Is this review helpful?

    Sort by: 

    1 Result

    There are 1 questions and 2 answers for this product.

    Sort by: 

    1 Result

    How deep are the stainless steel jaws?

    Question Asked By: Juel , October 24, 2014

    + View 1 Answer

    Answer This Question

    does this come with a Certificate of Traceablility for NIST?

    Question Asked By: anonymous

    + View 1 Answer

    Answer This Question

    Sort by: 

    1 Result