Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler 54-100-712-2 0-12"/300mm IP54 Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Fowler 54-100-712-2 0-12"/300mm IP54 Digital Caliper

Item #: WBB799807

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 130.95
Product Information
Customer Review
Product Q&A
Fowler® 0-12"/300mm Electronic IP54 Caliper

Features:
  • Water resistant to IP54 specifications
  • Patented ceramic capacitive sensor
  • Stainless steel frame
  • Direct Inch/Metric conversion
  • Absolute/Incremental Measurement
  • Large easy-to-read LCD display
  • 4-way measurement
  • Includes molded case

Product Specifications

    • EXTERNAL JAW LENGTH2.40"
    • DATA OUTPUTNo
    • IP RATINGIP54
    • RESOLUTION.0005"/.01mm
    • RESOLUTION OR GRADUATION - METRIC.01
    • ACCURACY INCH.001
    • BRANDFowler
    • ACCURACY - METRIC.02
    • DESCRIPTIONWater Resistant Electronic Caliper
    • MANUFACTURERS PART NUMBER54-100-712-2
    • RESOLUTION OR GRADUATION - INCH.0005
    • INTERNAL JAW LENGTH.930"
    • JAW THICKNESS.125"
    • RANGE0-12"/0-300mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fowler digital micrometers.

Your review: Very good value for money. They work like a product that cost much more.

Pros: They do everything a more expensive caliper that cost much more does.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!