Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler 54-100-331 8"/200mm Euro-Cal IV Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Fowler 54-100-331 8"/200mm Euro-Cal IV Digital Caliper

Item #: WBB799803

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Fowler® 8"/200mm Euro-Cal IV Electronic Caliper

Features:
  • Reads in inch, metric & fractions
  • Direct inch/metric/fraction conversion
  • Absolute/Incremental Measurement
  • Water resistant to IP54 standards
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments)
  • Stainless steel frame
  • Accuracy: .001"/.02mm
  • 4-way measuring
  • Includes molded plastic case

Product Specifications

    • ACCURACY - METRIC.02
    • IP RATINGIP54
    • RESOLUTION OR GRADUATION - METRIC.01
    • DESCRIPTIONEuro-Cal IV Electronic Caliper
    • BRANDFowler
    • ACCURACY INCH.001
    • MANUFACTURERS PART NUMBER54-100-331
    • RESOLUTION OR GRADUATION - INCH.0005
    • DATA OUTPUTNo
    • RESOLUTION.0005"/.01mm
    • RANGE0-8"/0-200mm

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

A fine pair of calipers. Everything is tight

Your review: A fine pair of calipers. Everything is tight and handy modes.

Pros: Everything is tight and handy modes.

Cons: none.

Is this review helpful?

great value, nice features.

Your review: I needed a decent set of calipers, and needed to satisfy the penny-pinchers in Accounting. These fit the bill. The fractional-inch setting is not something I'm likely to use much, but hey it's a nice feature. The only downside, and it's minor, is you have to turn it on each time, unlike the auto-on models, or heaven forbid a dial or vernier. But that's nit-picking.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results