Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 142  6" Fractional Dial Caliper

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

General Tools 142 6" Fractional Dial Caliper

Item #: WBB2181183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Tools 142 6" Fractional Dial Caliper has a fiberglass reinforced plastic body which allows accurate reading of inside, outside, depth and step measurements. The easy-to-read dial is color coded to highlight graduations in both .01 inch and 1/64 inches, and features a no-glare lens cover. Additionally, the Plastic Dial Caliper is marked with inch and millimeter graduations on the bar scale and a fractional conversion table on the reverse side.

Documents

Documents are in PDF format

Product Specifications

    • DATA OUTPUTNo
    • RESOLUTION OR GRADUATION - METRIC--
    • ACCURACY INCH.001
    • ACCURACY.001"(.02mm)
    • BRANDGeneral Tools
    • DIAL FACE COLORWhite/Yellow
    • ACCURACY - METRIC--
    • OUTSIDE DIAMETER CONTACT POINT MATERIALPlastic
    • DESCRIPTIONDial Caliper
    • MANUFACTURERS PART NUMBER142
    • RESOLUTION OR GRADUATION - INCH.001
    • MEASUREMENT UNITSInch
    • TYPEDial Professional
    • INSIDE DIAMETER CONTACT POINT MATERIAL Plastic
    • RANGE0-6"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good addition

Your review: OK for the money, plastic but I keep it in my tool box and it does the job. Nice to have on hand when needed.

Pros: easy to use, accurate

Cons: plastic so needs to be in protected environment.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:26