Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 4103067 Digital Caliper EWR Waterproof IP67 0-6 In/150mm

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Mahr Federal 4103067 Digital Caliper EWR Waterproof IP67 0-6 In/150mm

Item #: WBB580852

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Mahr Federal Electronic Digital Caliper Ewr Waterproof IP67 0-6 In/150mm

Features:
  • Waterproof
  • Immediate measurement due to the reference system
  • Stainless Steel
  • Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock
  • Flat Depth Rod and Friction Wheel

Product Specifications

    • RESOLUTIONS.0005"/0.01mm
    • OUTPUTYes
    • CONSTRUCTIONStainless Steel
    • BATTERY LIFE3 Years
    • MANUFACTURER'S PART NUMBER4103067
    • RANGE0-6"/0-150mm
    • DESCRIPTIONElectronic EWR Waterproof IP67 Caliper
    • LENGTH INCHES10
    • WIDTH INCHES4
    • WEIGHT LBS0.89
    • HEIGHT INCHES1.5
    • DISPLAYHight Contrast LCD With 8.5mm High Digits
    • BRANDMahr Federal
    • ACCURACY.001"
    • SUPPLIED WITHFitted Case
    • JAW DEPTH INCHES1.57"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.