Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 4103062 Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Flat Depth Rod

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Mahr Federal 4103062 Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Flat Depth Rod

Item #: WBB580849

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Mahr Federal Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Flat Depth Rod

Features:
  • Waterproof
  • Immediate measurement due to the reference system
  • Stainless Steel
  • Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock
  • Flat Depth Rod

Product Specifications

    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES10
    • WIDTH INCHES4
    • WEIGHT LBS0.89
    • HEIGHT INCHES1.5
    • DISPLAYHight Contrast LCD With 8.5mm High Digits
    • BRANDMahr Federal
    • ACCURACY.001"
    • JAW DEPTH INCHES1.57"
    • SUPPLIED WITHFitted Case
    • RESOLUTIONS.0005"/0.01mm
    • OUTPUTNo
    • BATTERY LIFE3 Years
    • MANUFACTURER'S PART NUMBER4103062
    • DESCRIPTIONElectronic EWR Waterproof IP67 Caliper W/ Flat Depth Rod
    • RANGE0-6"/0-150mm

Customers Who Viewed This Also Viewed