Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 4103061 Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Friction Wheel

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Mahr Federal 4103061 Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Friction Wheel

Item #: WBB580854

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Mahr Federal Digital Caliper EWR Waterproof IP67 0-6 In/150mm, Friction Wheel

Features:
  • Waterproof
  • Immediate measurement due to the reference system
  • Stainless Steel
  • Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock
  • Round Depth Rod and Friction Wheel

Product Specifications

    • RESOLUTIONS.0005"/0.01mm
    • SUPPLIED WITHFitted Case
    • JAW DEPTH INCHES1.57"
    • ACCURACY.001"
    • BRANDMahr Federal
    • DISPLAYHight Contrast LCD With 8.5mm High Digits
    • HEIGHT INCHES1.5
    • WEIGHT LBS0.89
    • WIDTH INCHES4
    • LENGTH INCHES10
    • DESCRIPTIONElectronic EWR Waterproof IP67 Digital Caliper W/ Friction Wheel
    • RANGE0-6"/0-150mm
    • MANUFACTURER'S PART NUMBER4103061
    • BATTERY LIFE3 Years
    • CONSTRUCTIONStainless Steel
    • OUTPUTNo

Customers Who Viewed This Also Viewed