Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 4103065 Digital Caliper EWR Waterproof IP67 0-6 In/150mm,Round Depth Rod

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Mahr Federal 4103065 Digital Caliper EWR Waterproof IP67 0-6 In/150mm,Round Depth Rod

Item #: WBB580855

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Mahr Federal Electronic Digital Caliper Ewr Waterproof IP67 0-6 In/150mm,Round Depth Rod

Features:
  • Waterproof
  • Immediate measurement due to the reference system
  • Stainless Steel
  • Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock
  • Round Depth Rod and Friction Wheel

Product Specifications

    • BRANDMahr Federal
    • DISPLAYHight Contrast LCD With 8.5mm High Digits
    • HEIGHT INCHES1.5
    • WEIGHT LBS0.89
    • WIDTH INCHES4
    • LENGTH INCHES10
    • DESCRIPTIONEWR Waterproof IP67 W/ Round Depth Rod & Friction Wheel
    • RANGE0-6"/0-150mm
    • MANUFACTURER'S PART NUMBER4103065
    • BATTERY LIFE3 Years
    • CONSTRUCTIONStainless Steel
    • OUTPUTYes
    • RESOLUTIONS.0005"/0.01mm
    • SUPPLIED WITHFitted Case
    • JAW DEPTH INCHES1.57"
    • ACCURACY.001"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.