Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Calipers (311)
Remove
Mahr Federal Digital Caliper ER Series 0-6"/ 150mm w/ Data Output
Remove

      Items
Mahr Federal Digital Caliper ER Series 0-6"/ 150mm w/ Data Output Mahr Federal Digital Caliper ER Series 0-6"/ 150mm w/ Data Output


Mahr Federal Digital Caliper ER Series 0-6"/ 150mm w/ Data Output
Mahr Federal Digital Caliper ER Series 0-6"/ 150mm w/ Data Output
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB580860
FREE Shipping within the contiguous US
Price: $160.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mahr Federal Digital Calipers ER Series 0-6"/ 150mm w/ Data Output

Features:
  • Immediate measurement due to the reference system
  • Stainless Steel
  • Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock and Flat Depth Rod with data output
Product Specifications
BATTERY LIFE 3 Years
RANGE 0-6"/0-150mm
CONSTRUCTION Stainless Steel
MANUFACTURER'S PART NUMBER 4103003
OUTPUT Yes
RESOLUTIONS .0005"/0.01mm
SUPPLIED WITH Fitted Case
JAW DEPTH INCHES 1.57"
ACCURACY .001"
BRAND Mahr Federal
DESCRIPTION Electronic ER Series Caliper W/ Flat Depth Rod & Output
DISPLAY Hight Contrast LCD With 8.5mm High Digits
HEIGHT INCHES 1.5
WEIGHT LBS 0.89
WIDTH INCHES 4
LENGTH INCHES 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler® 0-6" Dial Caliper - White

Fowler® 0-6" Dial Caliper - White

From $29.95
More Info
Add to Cart
General Tools S004 Precision Measuring Kit

General Tools S004 Precision Measuring Kit

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)