Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahr Federal 4103002 Digital Caliper ER Series 0-6"/ 150mm Depth Rod w/ Data Output

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Mahr Federal 4103002 Digital Caliper ER Series 0-6"/ 150mm Depth Rod w/ Data Output

Item #: WBB580861

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $144.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Mahr Federal Digital Caliper ER Series 0-6"/ 150mm Depth Rod w/ Data Output

Features:
  • Immediate measurement due to the reference system
  • Stainless Steel, Lapped Guide Ways
  • Auto ON, Auto Off 2 Control buttons on Face
  • Zero setting
  • Inch/Metric and Reference lock
  • Depth Rod with Data Output

Product Specifications

    • CONSTRUCTIONStainless Steel
    • OUTPUTYes
    • BATTERY LIFE3 Years
    • LENGTH INCHES10
    • WIDTH INCHES4
    • WEIGHT LBS0.89
    • HEIGHT INCHES1.5
    • DISPLAYHight Contrast LCD With 8.5mm High Digits
    • BRANDMahr Federal
    • ACCURACY.001"
    • DESCRIPTIONElectronic ER Series Caliper W/ Depth Rod
    • MANUFACTURER'S PART NUMBER4103002
    • RANGE0-6"/0-150mm
    • JAW DEPTH INCHES1.57"
    • SUPPLIED WITHFitted Case
    • RESOLUTIONS.0005"/0.01mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed