Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insize Plastic Digital Caliper, 1139-150, 0-6"/0-150mm Range

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Insize Plastic Digital Caliper, 1139-150, 0-6"/0-150mm Range

Item #: WBB925667

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $24.30 Save up to 12%
Price: $ 21.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
InSize Plastic Digital Caliper, 1139-150, 0-6"/0-150mm Range

  • Made of hard plastic, non-magnetic and non-conductive,which can effectively prevent harm to the surface of workpiecesfrom scratching by caliper
  • Resolution:.0005"/0.01mm
  • Buttons: on/off, zero, inch/mm
  • Battery CR2032, automatic power off
  • Supplied in fitted storage case


  • Product Specifications

      • ACCURACY - METRIC.10
      • DESCRIPTIONInSize Plastic Digital Caliper
      • MANUFACTURERS PART NUMBER1139-150
      • DATA OUTPUTNo
      • RESOLUTION.0005"/.01mm
      • IP RATINGNone
      • RESOLUTION OR GRADUATION - INCH.0005
      • RESOLUTION OR GRADUATION - METRIC.01
      • RANGE0-6"/0-150mm
      • ACCURACY INCH.004
      • BRANDInSize

    Avg. Customer Rating: (2 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    2 Results

    Digital Caliper

    Your review: Love this item. Shopped around and this was the most cost effective and great quality.

    Pros: digital screen great size. Large numbers.

    Cons: no cons.

    Is this review helpful?

    I Guess it's okay

    Your review: Bought this thing to measure the diameter of the conductive part of some live high voltage wires. It looks okay.

    Pros: It looks okay.

    Cons: It took so long to arrive I just lost my patience, put on rubber gloves and measured the wires with my conductive caliper. And I paid for expedited shipping.

    Is this review helpful?

    Sort by: 
    1 ...

    2 Results

    Be the First to Ask a Question!