Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 12521 798B-6/150 Digital Caliper IP67 0-6" W/Output

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Starrett 12521 798B-6/150 Digital Caliper IP67 0-6" W/Output

Item #: WBB679229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $260.95 ea.
3-5 $255.95 ea.
6+ $246.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Starrett 798B-6/150 Electronic Caliper IP67 0-6" W/Output

Starrett Electronic Calipers feature a large, easy-to-read, high contrast LCD readout. It includes IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments. Its induction type linear encoder system and inch/millimeter metric conversion makes Starrett precision measuring tools the right choice for any job. This model features 0-6" measuring range and .0005" resolution.

Features:
  • Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm
  • IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments
  • Fine adjustment
  • Compatible with Starrett Datasure® Wireless Data Collection Systems
  • Large, easy-to-read, high-contrast LCD digital readout
  • Induction type linear encoder system
  • RS232 output
  • Heavy-duty bar and slide
  • Slide lock
  • One 3-volt battery included for extended usage
  • Inch/millimeter metric conversion provides simple, universal, standardized unit of measurement at any position
  • Zero at any position
  • Hardened stainless steel measuring surfaces

Product Specifications

    • MANUFACTURERS PART NUMBER798B-6/150
    • RESOLUTION.0005"/.01mm
    • DATA OUTPUTYes
    • ACCURACY - METRIC.02
    • ACCURACY INCH.001
    • RESOLUTION OR GRADUATION - INCH.0005
    • CASE CONSTRUCTIONPlastic
    • RANGE0-6"/0-150mm
    • RANGE INCHES0-12"
    • RANGE MM0-300mm
    • INSIDE JAW DEPTH0.75"/19mm
    • OUTSIDE JAW DEPTH2.50"/63.5mm
    • BRANDStarrett
    • RESOLUTION OR GRADUATION - METRIC.01
    • IP RATINGIP67
    • DESCRIPTIONElectronic Caliper IP67 0-6" W/Output

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:21