Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Calipers (311)
Remove
Starrett 799AZ-40/1000 Digital Caliper, 0 to 40"
Remove

      Items
Starrett 799AZ-40/1000 Digital Caliper, 0 to 40" Starrett 799AZ-40/1000 Digital Caliper, 0 to 40"


Starrett 799AZ-40/1000 Digital Caliper, 0 to 40"
Starrett 799AZ-40/1000 Digital Caliper, 0 to 40"
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB679280
FREE Shipping within the contiguous US
Price: $1,463.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Starrett 799AZ-40/1000 Electronic Caliper, 0 to 40"

Starrett's 799 Series Electronic Calipers are light, comfortable, easy-to-use, and constructed with featues that have made Starrett slide calipers the machinist's first choice for many years. The 799 offers a slim, streamlined profile, a large, clear, easy-to-read LCD display, long battery life, and function buttons for zero and inch/mm. This model is available in 0-40" measuring range.

Features:
  • Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm
  • Lightweight, ergonomic design
  • Last measuring position retained when shut off
  • Large, easy-to-read, high-contrast LCD digital readout
  • Lock screw
  • One 3-volt battery included for extended usage
  • Zero at any position
  • Preset and hold feature
  • Minimum and maximum limits set
  • Automatic OFF
  • Fine adjustment thumb wheel
  • Hardened stainless steel body
Product Specifications
RANGE 0-40"
CASE CONSTRUCTION Plastic
INSIDE JAW DEPTH 0.69"/17.46mm
RANGE MM 0-1000mm
RANGE INCHES 0-40"
ACCURACY DIN862
BRAND Starrett
DESCRIPTION Electronic Caliper, 0 to 40"
MANUFACTURER'S PART NUMBER 799AZ-40/1000
OUTSIDE JAW DEPTH 6.0"/150mm
RESOLUTION OR GRADUATION - INCH .0005"
RESOLUTION OR GRADUATION - METRIC 0.01mm


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler® 0-6" Dial Caliper - White

Fowler® 0-6" Dial Caliper - White

From $29.95
More Info
Add to Cart
General Tools S004 Precision Measuring Kit

General Tools S004 Precision Measuring Kit

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)