Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools GPK015 Analog Gas Pressure Kit, 0 To 15 Inches Wc W/ Tubing Fitting & Blow Mold Case
See all 32 items in product family

General Tools GPK015 Analog Gas Pressure Kit, 0 To 15 Inches Wc W/ Tubing Fitting & Blow Mold Case

Item #: WBB628319

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
General Tools Analog Gas Pressure Kit, 0 To 15 Inches Wc W/ Tubing Fitting & Blow Mold Case

This rugged analog gas pressure kit can be used in heavy duty field use. It measures from 0 to 15 inches WC. It comes with tubing hitting and a blow mold case.

Product Specifications

    • MANUFACTURERS PART NUMBERGPK015
    • BRANDGeneral
    • DESCRIPTIONAnalog Gas Pressure Kit (0-15" WC)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:60