Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50mm Accessory Kit for PosiTest Pull-Off Adhesion Tester

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

50mm Accessory Kit for PosiTest Pull-Off Adhesion Tester

Item #: WBB765433

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $278.95
Product Information
Customer Review
Product Q&A
50mm Accessory Kit for PosiTest Pull-Off Adhesion Tester

The PosiTest Pull-Off Adhesion Tester 50 mm Accessory Kit is ideal for measuring lower pull-off bond strengths under 500 psi (3.5 MPa) such as coatings on concrete. The accessory kit includes 50 mm dollies which are standard in most specifications that involve the testing of tensile bond strengths of coatings on concrete. When testing on concrete, typical failures are cohesive within the concrete, not between the coating and the concrete. With proper cutting around the dolly, the PosiTest Adhesion Tester can be used to measure the tensile strength of uncoated concrete, as well as concrete repairs.

Features:
  • Ideal for lower bond strength finishes such as coatings on wood, concrete and plastic
  • Larger surface area of dolly provides improved low range precision and repeatability
  • Range: 0 - 500 psi (0 - 3.5 MPa)
  • Includes 50 mm stand-off, 50 mm hole saw and 50 mm aluminum test dollies (12)
  • Additional 50 mm test dollies available

Product Specifications

    • HEIGHT INCHES2.6
    • WEIGHT LBS3.4
    • BRANDDeFelsko
    • LENGTH INCHES12.1
    • WIDTH INCHES5.6
    • MANUFACTURERS PART NUMBERAT50KIT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:44