Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Certified Plastic Shims for Coating Thickness Gages, Set of 8

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Certified Plastic Shims for Coating Thickness Gages, Set of 8

Item #: WBB765428

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $230.95
Product Information
Customer Review
Product Q&A
Certified Plastic Shims for Coating Thickness Gages

Certified Plastic Shims (foils) provide an economical alternative to coated metal plates. They have a reduced accuracy of ±2 µm (±0.08 mil). A coating thickness gage measures shim thickness when this shim is placed over a smooth metal surface (zero plate). Alternatively, they can be placed over an uncoated metal substrate. They are not suitable for use with magnetic pull-off gages.

Features:
  • Simulate a coating over a particular substrate material or shape. Gage performance can be conveniently verified on a regular basis as required by some international test methods
  • For use with all Type 2, electronic coating thickness gages
  • Protects the probe from damage or premature wear when placed over hot or abrasive surfaces
  • Can be placed on top of soft or tacky coating films to obtain thickness measurements without the gage probe depressing the coating film
  • Each shim is packaged in their own plastic protective pouch
  • Certificate of Calibration showing traceability to NIST is included with each set of shims
  • Certified and labeled in both Metric and Imperial units
  • Accuracy: (+/- 2 um), (+/- 0.08 mil)
  • Shim Color and Approximate Thickness: Orange - 25 um (1 mil) Red -- 50 um (2 mil) Green -- 75 um (3 mil) Blue -- 125 um (5 mil) Brown -- 250 um (10 mil) Yellow -- 500 um (20 mil) White -- 1000 um (40 mil) Black -- 1500 um (60 mil)

Product Specifications

    • WEIGHT LBS0.2
    • MANUFACTURERS PART NUMBERSTDCSS
    • HEIGHT INCHES6.4
    • LENGTH INCHES4
    • WIDTH INCHES0.5
    • BRANDDeFelsko

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!