Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :T9FB228416

MPN #: 54-225-500-0

Fowler 54-225-500-0 X-Tread Tire Tread Thickness Gage

Product Description
Fowler® X-Tread® Tire Tread Thickness Gage
  • Spring-loaded with a hold measurement button for ease-of-use.
  • Super-large display
  • Range: 1"/25mm
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments).
  • Supplied in vinyl holster.
PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8
Width4
Height1-1/2
Metric or InchInch,Metric in
Base Size2 in
Min Measurement0 in
Max Measurement25 in
Resolution/Graduation0.0005 in
Range0-1

Product Details

CaseYes
Accuracy0.0001 IN °F
Power SourceBattery
Case TypeVinyl Holster
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number54-225-500-0
BrandFowler
Battery TypeCR2032
TypeDepth Gage
DigitalYes
Measuring Face MaterialSteel
ColorBlue
SeriesX-Tread
Data OutputNo
StyleTire Tread
Accuracy (+/-)0.001 in
Fraction OptionYes
DescriptionX-Tread Tire Tread Thickness Gage
Number of Rods1

Compliance & Certifications

Long Form Calibration Certificate IncludedNo