Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PosiTector UTGM3 Advanced Ultrasonic Wall Thickness Gage (Multiple Echo)

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

PosiTector UTGM3 Advanced Ultrasonic Wall Thickness Gage (Multiple Echo)

Item #: WBB765458

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,246.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
PosiTector UTGM3 Advanced Multiple-echo Ultrasonic Wall Thickness Gage for steel, aluminum, plastic and more

The PosiTector UTGM3 Advanced non-destructively measures the effects of corrosion or erosion on tanks, pipes or any structure where access is limited to one side. It features Thru-Paint capability to quickly and accurately measure the metal thickness of a painted structure without having to remove the coating. Provides the most accurate method to measure the remaining wall thickness of a painted structure because it automatically disregards the coating, lowering inspection time and expense. Also ideal for measuring on sandblasted materials or other applications requiring a durable wear face.

Features:
  • Large LCD display with easy-to-read graphics
  • Enhanced one-handed menu navigation
  • Pre-programmed velocities - simply select from a list of common materials or enter your own with ease
  • Flashing display - ideal for noisy environments
  • 5MHz contact probe with wear resistant Alumina probe tip
  • Multiple Echo technique averages 3 or more echoes for accurate and reliable readings
  • Most accurate method to measure remaining wall thickness of a painted structure because it automatically disregards the coating, lowering inspection time and expense.
  • Toggle easily between:-Multiple Echo mode to eliminate coating thickness-Single Echo mode to detect pits and flaws, and to increase the measurement range
  • RESET feature instantly restores factory settings
  • Precision ultrasonic transducers provide fast, accurate readings
  • Built-in temperature compensation ensures measurement accuracy
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • Impact-resistant lens suitable for harsh environments
  • Shock-absorbing, protective rubber holster with belt clip
  • Two year warranty on gage body AND probe
  • Certificate of Calibration showing traceability to NIST included (Long Form)
  • Proven, non-destructive ultrasonic technique conforms to ASTM E797
  • Statistics - continually displays/updates average, standard deviation, and number of readings while measuring
  • Gage body accepts all PosiTector UTG (wall thickness), SPG (surface profile), DPM (environmental) and 6000 (coating thickness) probes
  • Hi Contrast backlit display for bright or dark environments
  • Single or two point adjustment
  • Inch/mm switchable
  • Smart Couple™ - eliminates inadvertent decoupling- ideal for analyzing large areas using multiple passes
  • Flip display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • Min Scan - measurement rate of up to 20 readings per second with onscreen min and max for quick inspection over a large area
  • Statistics - continually displays/updates average, standard deviation, min/max thickness and number of thickness readings
  • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
  • Every stored measurement is date and time stamped
  • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings Screen Capture - capture and save an image copy of the display. The last 10 screen captures are stored in memory and can be accessed when connected to a computer.
  • Software updates via web keep your gage current
  • Nylon carry case with shoulder strap
  • Selectable display languages including English, French, German, Spanish, Japanese, Chinese, Korean, Dutch, Portuguese, Italian, Norwegian, Russian, Czech, Polish and Turkish Advanced Features
  • Hi Contrast reversible color LCD
  • A-Scan with adjustable Gain and screen capture for further analysis and documentation
  • B-Scan - displays a cross sectional profile of the test material
  • Storage of 100,000 readings in up to 1,000 batches and sub-batches
  • Store thickness, profile and environmental measurements in individual batches
  • Onscreen Batch Annotation - add notes, change batch names, and more with the new built-in QWERTY keyboard
  • Bluetooth - Wireless Technology for data transfer to a computer or optional portable printer
  • Onscreen help, Real-time graphing, picture prompting, and more
All Gages include body and probe, couplant, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, PosiTector.net account, two (2) year warranty.

Product Specifications

    • WIDTH INCHES6.8
    • LENGTH INCHES9.8
    • BRANDDeFelsko
    • MANUFACTURERS PART NUMBERUTGM3-E
    • ACCURACY METRIC± 0.03 mm
    • ACCURACY MILS± 0.001"
    • MEASURING RANGE MICRONSSingle Echo: 2.50 mm ¿ 125.00 mm, Multiple Echo: 2.50 mm ¿ 60.00 mm
    • MEASURING RANGE MILSSingle Echo: 0.040¿ ¿ 5.000¿, Multiple Echo: 0.100¿ ¿ 2.500¿
    • WEIGHT LBS1.4
    • HEIGHT INCHES2.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44