Previous

Item in product family

Next

Item in product family
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
PosiTest DFT Ferrous Coating Thickness Gage for Ferrous Substrates

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

PosiTest DFT Ferrous Coating Thickness Gage for Ferrous Substrates

Item #: WBB765429

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $516.00
Product Information
Customer Review
Product Q&A
PosiTest DFT Ferrous Coating Thickness Gage for non-magnetic coatings on steel

The PosiTest DFT Ferrous paint gage for coatings on steel is the economical choice that retains the uncompromising quality of DeFelsko coating thickness and inspection instruments. It is ideal for powder coaters, paint applicators, coating inspectors, painting contractors and automotive refinishers, resellers and inspectors.

Features:
  • Ready to measureno calibration adjustment required for most applications
  • Fast, repeatable measurements
  • ZERO mode for rough or curved surfaces
  • Strong, wear-resistant ruby probe tip
  • Flip Display for right-side-up viewing in any position
  • Audible and visible measurement indication
  • V-groove in probe for positioning on cylindrical parts
  • Mils/Microns switchable
  • Basic instructions on the back of each gage
  • Two year warranty on gage body AND probe
  • Includes Certificate of Calibration showing traceability to NIST
  • Gauge Conforms to: ISO 2178/2360/2808, prEN ISO 19840, ASTM 244/B499/B659/D1186/D1400/D7091-05 E376/G12, BS3900-C5, SSPC-PA2 and others
Comes complete with built-in probe, wrist strap, precision plastic shims, hard shell storage case, AAA alkaline battery, instructions, Certificate of Calibration traceable to NIST, two (2) year warranty.

Product Specifications

    • ACCURACY MILS± (0.1 mils + 3%)
    • MEASURING RANGE MICRONS0 - 1000
    • MEASURING RANGE MILS0 - 40
    • LENGTH INCHES7.3
    • ACCURACY METRIC± (2 um + 3%)
    • WEIGHT LBS0.6
    • HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERDFTF-B
    • BRANDDeFelsko
    • WIDTH INCHES3.8

Customers Who Viewed This Also Viewed