Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DLAF8000 4-in-1 Air Flow Meter

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

General Tools DLAF8000 4-in-1 Air Flow Meter

Item #: WBB249533

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $144.95
Product Information
Customer Review
Product Q&A
4-in-1 Air Flow Meter

Measures air flow, humidity, temperature and light.
  • 4 in 1 professional measuring instrument: Anemometer/Hygrometer/Thermometer/Light meter
  • Bone shape with lightweight and small size case
  • Wristlet design provides extra protection to the instrument especially for user one hand operation
  • Low-friction ball bearing mounted wheel design provides high accuracy at high and low air velocity
  • Exclusive photo diode and color correction filter
  • High precision thin-film capacitance humidity sensor with fast response to the humidity changes
  • Standard type K (NiCr-NiAl) thermocouple input
  • Built- in microprocessor circuit assures accuracy
  • Includes: Safety Strap
  • Optional TPK500 "K" Type Thermometer

Product Specifications

    • WIDTH INCHES4-1/2
    • DESCRIPTION4-in-1 Air Flow Meter
    • LENGTH INCHES5
    • HEIGHT INCHES1-1/2
    • BRANDGeneral
    • MANUFACTURERS PART NUMBERDLAF8000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed