General Tools CMOR11 Analog Wall Clock With Temperature & Humidity
See all 91 items in product family

General Tools CMOR11 Analog Wall Clock With Temperature & Humidity

Item #: WBB628289

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Tools Analog Wall Clock With Temperature & Humidity

This easy to read analog wall clock displays the current time, humidity and temperature. Great for home or office use.

Specifications:
  • Temperature Measurement Range:-20° to 140°F
  • Temperature Measurement Accuracy: ±4°F
  • Humidity Measurement: 0 to 100%
  • Humidity Measurement Accuracy: ±6%
  • Dimensions: 8.5 in (216mm) diameter
  • Weight: 1 lb. (454g)
  • Power Source: 1 “AA” battery (included)


  • Product Specifications

      • WIDTH INCHES8-1/2
      • HEIGHT INCHES8-1/2
      • DESCRIPTIONAnalog Wall Clock With Temperature & Humidity
      • FACE COLORBlack
      • MANUFACTURERS PART NUMBERCMOR11
      • MECHANISMQuartz
      • BRANDGeneral Tools
      • STYLEWall Clock
      • TEMPERATUREYes
      • TYPEAnalog Clocks
      • SHAPERound
      • NUMBER TYPENo Numbers
      • FRAME COLORBlack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    There are 0 questions and 1 answers for this product.

    Sort by: 
    ...  

    0 Result

    The description says 1 year limited warranty. I need a copy of this limited warranty to give to the end user and to see what 'limited' is pertaining to. Thank you,

    Question Asked By: Eileen , Santa Ana, CA , February 07, 2012

    + View 1 Answer

    Answer This Question

    Sort by: 
    ...  

    0 Result