Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DAF4207SD Anemometer-Thermometer w /  Data Logging SD Card / DAF4207SD
See all 110 items in product family

General Tools DAF4207SD Anemometer-Thermometer w / Data Logging SD Card / DAF4207SD

Item #: WBB449901

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $396.95
Product Information
Customer Review
Product Q&A
Anemometer-Thermometer w/ Data Logging SD Card, DAF4207SD

Accurately measures air (wind) speed and temperature.

Applications
  • Commercial/industrial ventilation
  • Energy audits
  • HVAC/R
  • Paint spray booths
Features
  • Embedded Microcontroller: Custom one-chip LSI device
  • Parameters Measured: Air speed, temperature
  • Data Logging Sampling Time: 1 second to 1 hour
  • Settable Parameters: Date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, temperature unit, air speed unit, optional thermocouple type (K or J).
  • Storable/Recallable Readings: Maximum, minimum
  • SD Card Capacity: 1GB to 16GB
Includes
  • Hard carrying case
  • Combination air-speed temperature probe
  • 2GB SD memory card
  • User's manual

Product Specifications

    • DISPLAY2.05 x 1.5" LCD w/ Green backlight
    • WEIGHT1.13 lb
    • HEIGHT1.5
    • LENGTH7.99
    • WIDTH2.99
    • OPERATING TEMPERATURE32° to 122®F
    • BRANDGeneral
    • DESCRIPTIONAnemometer-Thermometer w/ Data Logging SD Card
    • MANUFACTURERS PART NUMBERDAF4207SD
    • POWER SOURCESix "AA" Batteries
    • MANUFACTURER'S PART NUMBERDAF4207SD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:60