Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atkins Ink Screen Print Kit, 93816-K

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Atkins Ink Screen Print Kit, 93816-K

Item #: WBB865878

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $417.95
Product Information
Customer Review
Product Q&A
Atkins Ink Screen Print Kit, 93816-K

The 93816-K Screen Print Kit with AquaTuff™ 35100-K Waterproof Thermocouple Instrument with 50008-K Screen Print Donut Probe, allows you to monitor precise ink temperatures when profiling dryers to ensure perfect prints every time!

Features

  • Temperature Range: -40° to 400°F (-40° to 205°C) with probe
  • Accuracy: ±0.5F° over entire range at ambient temperatures at 68° to 86°F

Product Specifications

    • LENGTH INCHES12
    • HEIGHT INCHES8
    • WIDTH INCHES3
    • WEIGHT LBS1.63
    • MANUFACTURERS PART NUMBER93816-K
    • CONSTRUCTIONMixed
    • DESCRIPTIONInk Screen Print Kit
    • APPLICATIONSIndustrial
    • BRANDAtkins
    • MANUFACTURER'S PART NUMBER93816-K
    • LIMITED WARRANTY5 YEAR INSTRUMENT 1 YEAR PROBES
    • INCLUDES35100-K AquaTuff™ Instrument, 50008-K Screen Print Probe & 8x12x3 Case
    • APPROVALCE, NSF, WEEE, RoHS
    • POWER/BATTERY TYPE & LIFE(HOURS)(2) AAA Alkaline, 1800 Hours
    • AMBIENT OPERATING TEMP. RANGE32° to 122°F / 0° to 50°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:26