Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atkins Silkscreen Probe, 50008-K

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Atkins Silkscreen Probe, 50008-K

Item #: WBB865851

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Atkins Silkscreen Probe, 50008-K

Place in the ink on sample garments to measure actual ink temperatures to profile dryers. Once probe exits dryer, unplug from thermometer and pull cable through.

Features

  • Temperature Range: 40°F to 400°F / -40°C to 205°C

Product Specifications

    • LIMITED WARRANTY1 Year
    • BRANDAtkins
    • HEIGHT INCHES3 1/4
    • WEIGHT LBS0.1875
    • WIDTH INCHES1
    • LENGTH INCHES3 1/4
    • CONSTRUCTIONPTFE, Silicone
    • MANUFACTURER'S PART NUMBER50008-K
    • INCLUDES15 Foot Cord With Type-k Mini Connector
    • MANUFACTURERS PART NUMBER50008-K
    • DESCRIPTIONSilkscreen Probe
    • APPLICATIONSIndustrial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!