Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atkins Thermocouple, 50338-K, Air Probe, W/Fiberglass Jacket (Not For Ovens), Type K - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Atkins Thermocouple, 50338-K, Air Probe, W/Fiberglass Jacket (Not For Ovens), Type K - Min Qty 2

Item #: WBB865813

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($101.90)

Price: $50.95
Product Information
Customer Review
Product Q&A
Atkins Thermocouple, 50338-K, Air Probe, W/Fiberglass Jacket (Not For Ovens), Type K

Woven Fiberglass jacketed cable with movable alligator clip. Not recommended for foodservice.

Features

  • Temperature Range: 32°F to 896°F / 0°C to 480°C

Product Specifications

    • WEIGHT LBS0.0625
    • LENGTH INCHES3
    • HEIGHT INCHES3 1/4
    • WIDTH INCHES1/4
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER50338-K
    • MANUFACTURER'S PART NUMBER50338-K
    • BRANDAtkins
    • APPLICATIONSIndustrial
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONThermocouple Air Probe w/ Fiberglass Jacket
    • INCLUDES48 Inch Fiberglass Cord With Type-k Mini Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:25