Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper 3 Temperature Zone Instrument, SH66A-E, W/Min, Max, Avg and Delta-T Calculations

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Cooper 3 Temperature Zone Instrument, SH66A-E, W/Min, Max, Avg and Delta-T Calculations

Item #: WBB865755

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 231.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cooper 3 Temperature Zone Instrument, SH66A-E, W/Min, Max, Avg and Delta-T Calculations

For applications when multiple temperature measurements are needed. Features include: a backlit display, a sealed keypad which protects the instrument from spills and dust; and a battery eliminator jack. Simultaneously measure suction and liquid line temperatures, as well as temperatures across condensing coils, evaporator coils and ambient temperatures. View Temperature differential between all zones and review min / max temps from all 3 zones.

Features

  • Temperature Range: -40 to 300F / -40 to 150C
  • Accuracy: +/-0.3F / 0.2C or +/-0.5% of reading

Product Specifications

    • MANUFACTURERS PART NUMBERSH66A-E
    • LIMITED WARRANTY5
    • DESCRIPTION3-Zone Temperature Instrument
    • BRANDCooper
    • APPROVALWEEE, NIST, CE, RoHS
    • HEIGHT INCHES3 1/2
    • POWER/BATTERY TYPE & LIFE(HOURS)(1) 9V Alkaline, 90 Hours
    • AMBIENT OPERATING TEMP. RANGE0 to 130F UP to 90 PercentRH Non-Condensing
    • APPLICATIONSHVAC/R
    • INCLUDES4011 Thermistor Strap Probe, 1075 Puncture Probe And 2010 Air Probe
    • MANUFACTURER'S PART NUMBERSH66A-E
    • CONSTRUCTIONPolyethylene
    • LENGTH INCHES9 1/2
    • WIDTH INCHES6 1/2
    • WEIGHT LBS1.94

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great meter!!!

Your review: We usually have went withthe UEI products but kept having problems with inaccurate readings or the meter would quit working altogether. The Cooper is a bit larger than the UEI but none of my techs have ever had a problem with these. For the money you can't go wrong with a Cooper. I highly suggest these for a tech of any skill level.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!