Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Cordless Pipe Clamp Instrument, 4005I, W/Retractable Probe

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Cooper Cordless Pipe Clamp Instrument, 4005I, W/Retractable Probe

Item #: WBB865890

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cooper Cordless Pipe Clamp Instrument, 4005I, W/Retractable Probe

Perfect tool to measure pipe surface temperatures and/or take measurements of liquids/solids quickly and easily without a lot of equipment with the same instrument. Patented Design. Can be used on pipes with diameters of 1/4" to 1-3/8". It features a cordless pipe clamp with a 2.5" retractable general purpose puncture probe. It includes a Nylon belt pouch.

Features

  • Temperature Range: -20 to 300F / -29 to 149C
  • Accuracy: Clamp Accuracy: +/- 3F / 2C from 14 to 212F Probe Accuracy: +/- 3F / 2C

Product Specifications

    • AMBIENT OPERATING TEMP. RANGE0 to 120F UP to 90 PercentRH Non-Condensing
    • MANUFACTURER'S PART NUMBER4005I
    • BRANDCooper
    • DESCRIPTIONCordless Pipe Clamp Instrument w/ Retractable Probe
    • APPLICATIONSHVAC/R
    • APPROVALNone
    • POWER/BATTERY TYPE & LIFE(HOURS)(1) 1.5V LR44, 90 Hours
    • CONSTRUCTIONPlastic and Stainless Steel
    • MANUFACTURERS PART NUMBER4005I
    • HEIGHT INCHES1
    • LIMITED WARRANTY1
    • WIDTH INCHES4
    • LENGTH INCHES6 1/2
    • INCLUDESNylon Belt Pouch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:62