Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Multi-Function Expandable Instrument, MFM300, W/1075 4011 & Case

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Cooper Multi-Function Expandable Instrument, MFM300, W/1075 4011 & Case

Item #: WBB865774

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $264.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Cooper Multi-Function Expandable Instrument, MFM300, W/1075 4011 & Case

Accurately measure and display 3 temperatures simultaneously. View Min, Max, Average and Delta-T calculations with a touch of a button.

Features

  • Temperature Range: -58°F to 302°F ( -5°C to 150°C )
  • Accuracy: ±0.3°F ( ±0.2°C ) or +/-0.5% of Reading (whichever is greater)

Product Specifications

    • APPROVALWEEE, RoHS, NIST, CE
    • POWER/BATTERY TYPE & LIFE(HOURS)(4) 1.5Volt AA Alkaline, 100 Hours Minimum
    • DESCRIPTIONMulti-Function Expandable Instrument w/ Case
    • LIMITED WARRANTY2 Year instrument, 1 year probes
    • MANUFACTURERS PART NUMBERMFM300
    • HEIGHT INCHES1 3/4
    • WEIGHT LBS1.1 (Not including Probes)
    • WIDTH INCHES4 1/4
    • LENGTH INCHES7 3/4
    • CONSTRUCTIONHigh Impact Plastic
    • MANUFACTURER'S PART NUMBERMFM300
    • INCLUDES1075 Puncture Probe, And 4011 Strap Probe And Carrying Case W/Detachable Strap
    • APPLICATIONSHVAC/R
    • AMBIENT OPERATING TEMP. RANGE32°F to 122°F ( 0°C to 50°C )
    • BRANDCooper

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.