Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Pipe Clamp Surface Thermistor Probe, 4005

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Cooper Pipe Clamp Surface Thermistor Probe, 4005

Item #: WBB865859

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $103.95
Product Information
Customer Review
Product Q&A
Cooper Pipe Clamp Surface Thermistor Probe, 4005

Used to check temperatures of pipes on HVAC/R condensing units.

Features

  • Temperature Range: -14° to 212°F / -10° to 100°C

Product Specifications

    • MANUFACTURERS PART NUMBER4005
    • MANUFACTURER'S PART NUMBER4005
    • LIMITED WARRANTY1 Year
    • DESCRIPTIONPipe Clamp Surface Thermistor Probe
    • BRANDCooper
    • APPLICATIONSHVAC/R
    • INCLUDES10 Foot Straight Cord W/10K Thermistor Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:27