Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Slim Humidity Probe, 5028

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Cooper Slim Humidity Probe, 5028

Item #: WBB865894

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $127.95
Product Information
Customer Review
Product Q&A
Cooper Slim Humidity Probe, 5028

Measure Relative Humidity. Replacement probe for SRH77A-E Temperature and Humidity Instrument. Features slim 1/4" diameter shaft for easy insertion in ducts.

Features

  • Temperature Range: 0° to 150°F / -18° to 66°C
  • Humidity Range: 10 to 95° RH--

Product Specifications

    • HEIGHT INCHES8 3/8
    • MANUFACTURER'S PART NUMBER5028
    • WIDTH INCHES5/8
    • LIMITED WARRANTY1 Year
    • INCLUDES6 Foot Cord W/10K Thermistor Connector
    • LENGTH INCHES1 3/4
    • APPLICATIONSHVAC/R
    • DESCRIPTIONSlim Humidity Probe
    • MANUFACTURERS PART NUMBER5028
    • CONSTRUCTIONStainless steel / ABS
    • WEIGHT LBS0.2188
    • BRANDCooper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64