Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Temperature Pipe Strap Probe With Stretch Elastic, 4011 - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Cooper Temperature Pipe Strap Probe With Stretch Elastic, 4011 - Min Qty 2

Item #: WBB865752

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($113.90)

Price: $56.95
Product Information
Customer Review
Product Q&A
Cooper Temperature Pipe Strap Probe With Stretch Elastic, 4011

Used to measure pipe surface temperatures.

Features

  • Temperature Range: -25 to 212F / -32 to 100C
  • Accuracy: ± 2°F

Product Specifications

    • MANUFACTURERS PART NUMBER4011
    • LENGTH INCHES144
    • MANUFACTURER'S PART NUMBER4011
    • LIMITED WARRANTY1 Year
    • DESCRIPTIONTemperature Pipe Strap Probe w/ Stretch Elastic
    • BRANDCooper
    • APPLICATIONSHVAC/R
    • CONSTRUCTIONPolyurethane Cable
    • INCLUDES12 Foot Polyurethane Straight Cord W/10k Thermistor Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60