Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Thermistor Air Probe, 2010, 0.5 Inch - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cooper Thermistor Air Probe, 2010, 0.5 Inch - Min Qty 3

Item #: WBB865751

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($86.85)

Price: $28.95
Product Information
Customer Review
Product Q&A
Cooper Thermistor Air Probe, 2010, 0.5 Inch

Air probe used to check ambient temperatures across Condenser or Evaporator probes.

Features

  • Temperature Range: -40° to 200°F / -40° to 93°C
  • Accuracy: ± .4°F

Product Specifications

    • LENGTH INCHES144
    • DESCRIPTIONThermistor Air Probe
    • MANUFACTURERS PART NUMBER2010
    • WEIGHT LBS0.124
    • DIAMETER INCHES0.16
    • CONSTRUCTIONPolyurethane Cable
    • APPLICATIONSHVAC/R
    • LIMITED WARRANTY1 Year
    • INCLUDES12 Foot Straight Cord W/10K Thermistor Connector
    • BRANDCooper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!