Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Thermistor Temperature And Humidity Instrument, SRH77A-E

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Cooper Thermistor Temperature And Humidity Instrument, SRH77A-E

Item #: WBB865756

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $350.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cooper Thermistor Temperature And Humidity Instrument, SRH77A-E

The SRH77A features include a backlight display for dark environments, sealed keypad which protects the instrument from spills and dust, and a battery eliminator jack. 3-Zone. Min/Max memory. The auto shut-off begins after 15 minutes of non-use or continuous ON mode. It features temperature differential between zones 1 and 2 , %RH and wet bulb.

Features

  • Temperature Range: -40 to 300F / -40 to 150C
  • Accuracy: +/-0.3F / 0.2C or +/-0.5% of reading
  • Humidity Range: 10 to 95%RH
  • Humidity Accuracy: ±2% from 20 to 80%RH, ±3% below 20% and above 80%RH--

Product Specifications

    • MANUFACTURERS PART NUMBERSRH77A-E
    • WEIGHT LBS1.31
    • HEIGHT INCHES3 1/2
    • WIDTH INCHES6 1/2
    • LENGTH INCHES9 1/2
    • POWER/BATTERY TYPE & LIFE(HOURS)(1) 9V Alkaline, 90 Hours
    • DESCRIPTIONThermistor Temperature and Humidity Instrument
    • CONSTRUCTIONABS
    • APPROVALCE, RoHS, NIST, WEEE
    • BRANDCooper
    • APPLICATIONSHVAC/R
    • MANUFACTURER'S PART NUMBERSRH77A-E
    • INCLUDESTemp Humid Wet Bulb1075 4011 5028 And Case 10/95 Percent Rh -40/300°F/°C
    • LIMITED WARRANTY5 YEAR INSTRUMENT 1 YEAR PROBES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:44