Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Thermocouple Air And Surface Probe, 2020k, 4.75 Inch, Type K - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Cooper Thermocouple Air And Surface Probe, 2020k, 4.75 Inch, Type K - Min Qty 2

Item #: WBB865770

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($81.90)

Price: $40.95
Product Information
Customer Review
Product Q&A
Cooper Thermocouple Air And Surface Probe, 2020K, 4.75 Inch, Type K

Thermocouple air and surface probe with pigtail leads for the PM400K or any Panel Mount Thermocouple Thermometer with screw terminals.

Features

  • Temperature Range: -100°F to 1000°F / (-73°C to 538°C)

Product Specifications

    • WEIGHT LBS0.03125
    • LENGTH INCHES2
    • MANUFACTURERS PART NUMBER2020K
    • HEIGHT INCHES6
    • WIDTH INCHES1/4
    • DESCRIPTIONThermocouple Air/Surface Probe
    • MANUFACTURER'S PART NUMBER2020K
    • INCLUDES42 Inch Fiberglass Coated Outer Jacket Cord W/Type-K Thermocouple Mini Connector
    • BRANDCooper
    • APPLICATIONSHVAC/R
    • CONSTRUCTIONStainless Steel / Fiberglass
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:68