Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper Thermocouple Pipe Clamp Probe, 4005MK

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Cooper Thermocouple Pipe Clamp Probe, 4005MK

Item #: WBB865860

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Customer Review
Product Q&A
Cooper Thermocouple Pipe Clamp Probe, 4005MK

Used for measuring pipe surface temperatures. Can be used on pipes with diameters of 1/4" to 1-3/8".

Features

  • Temperature Range: -20°F to 300°F (-29°C to 149°C)

Product Specifications

    • MANUFACTURERS PART NUMBER4005MK
    • LENGTH INCHES120
    • LIMITED WARRANTY1 Year
    • INCLUDES10 Foot TPE Cord, Type-k Thermocouple Mini Connector
    • CONSTRUCTIONTPE Outer Jacket
    • BRANDCooper
    • APPLICATIONSHVAC/R
    • DESCRIPTIONThermocouple Pipe Clamp Probe
    • MANUFACTURER'S PART NUMBER4005MK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:60