General Tools DCFM700 Digital Anemometer with CFM

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

General Tools DCFM700 Digital Anemometer with CFM

Item #: WBB249683

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $148.95
Product Information
Customer Review
Product Q&A
Digital Anemometer with CFM

HVAC Environment, Exhausts, Blowers.
  • Instant Display for Air Velocity and Temperature
  • Maximum, Minimum and Average
  • Easy Airflow Volume Calculation (cfm/cmm)
  • 10 Memory Data Storage/ Recalling/ Clearing
  • Data Hold/Test Function
  • Low Battery Indication
  • Auto Power Off
  • Includes: 3 x 1.5V AAA Batteries and Molded hard case
  • Operating Enviroment: -14° to 158°F
  • Storage Enviroment: -14° to 158°F
  • 1 Second Sampling Time

Product Specifications

    • DESCRIPTIONDigital Anemometer with CFM
    • WIDTH INCHES--
    • LENGTH INCHES--
    • BRANDGeneral
    • RESOLUTION± 0.1°
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBERDCFM700
    • ACCURACY± 0.9°F for 32 to 122°F, otherwise 1.8°F
    • MEASUREMENTRange: -58 to 158°

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well Worth the Price

Your review: When I received the Digital Anemometer, it arrived with the AAA batteries installed. That was unexpected. Unfortunately, the batteries were so completely discharged one could almost see through them by holding them up to a light. After installing fresh batteries, I found the unit to be exactly as described in the online catalog. One word of advice: read the manual! The operation of this product is not "intuitive" or "transparent." Six minutes spent reading the manual will save a lot of wasted time. The instrument works well, and has very good resolution, so we will be incorporating it into a system used to evaluate small dc fans. It is good value for the price paid.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!