Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DCFM8901 Digital Two Piece Air Flow Meter with RS232 Output

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

General Tools DCFM8901 Digital Two Piece Air Flow Meter with RS232 Output

Item #: WBB249684

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 195.95
Product Information
Customer Review
Product Q&A
Digital Two Piece Air Flow Meter with RS232 Output

Measures air velocity, calculated air volume flow, air temperature.
  • Instant display of CFM, FPM, CMS, MPS and temp
  • Min/max
  • Data hold
  • Single point average
  • Multi-point average
  • RS-232 output
  • ºF/ºC switch
  • Includes: Hard Case and Battery

Product Specifications

    • HEIGHT INCHES2-7/8
    • WIDTH INCHES10-3/4
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERDCFM8901
    • BRANDGeneral Tools
    • DESCRIPTIONDigital Two Piece Air Flow Meter with RS232 Output

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed